Motion
C9578380
Coal Tar Epoxy Coating - 5 gal, Black Color
Mi Item #04014905
MFR #C9578380
Price$472.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coal Tar Epoxy Coating - 5 gal, Black Color
Mi Item #04014905
MFR #C9578380

Mfr description
C9578380 COAL TAR EPOXY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$472.53/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    100-130 ft²
  • Size
    5 gal.
  • VOC Content
    Less Than 250 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Oil
  • Color
    Black
  • Coverage
    100 to 130 ft²/gal
  • Dry Time
    18 to 36 hr.
  • Exposure Conditions
    Severe Industrial or Marine Environments
  • Finish
    Matte
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Coal Tar Epoxy
  • Standards Met
    USDA Acceptable
  • System Type
    C9578
  • UPC_NO
    020066957803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)