Motion
66253322863

NORTON ABRASIVES
66253322863

Cut-off Wheel - Type 41, 13.7500 in Wheel Dia., 0.0980 in Wheel Thickness, 1.2600 in Center Hole Diameter, 80 Grit, 2770 rpm
MI ITEM #04029627
MFR #66253322863
Price$63.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253322863

Cut-off Wheel - Type 41, 13.7500 in Wheel Dia., 0.0980 in Wheel Thickness, 1.2600 in Center Hole Diameter, 80 Grit, 2770 rpm
MI ITEM #04029627
MFR #66253322863

Mfr description
66253322863 13.75 X .098 X 1-1/4 COW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.88/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2600 in
  • Arbor Size
    1.2600 in
  • Blade Diameter
    13.7800 in, 350 mm
  • Blade Thickness
    0.0980 in
  • Center Hole Diameter  
    1.2600 in
  • Height
    0.0980 in
  • Hole Size
    1.2600 in | 32 mm
  • Length
    13.7800 in, 350 mm
  • Overall Thickness
    0.0980 in
  • Wheel Diameter  
    13.7500 in
  • Wheel Thickness  
    0.0980 in
  • Width
    0.0980 in

Details

  • Application
    Microscopic metal analysis, Soft carbon steels, Super alloys, Tool steels
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Chop Saw Wheel
  • For Use With
    Buehler Chop Saw, LECO Chop Saw, Struers Chop Saw
  • Grit Number
    80
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Low Carbon Steels, Super Alloys, Tool Steels
  • Max Rpm
    2770 rpm
  • Package Quantity
    10
  • Recommended Use
    Tool steels | Super alloys | Microscopic metal analysis
  • Reinforcement Type
    Not Reinforced
  • Specification
    ML-114
  • Substrate
    Low Carbon Steels, Super Alloys, Tool Steels
  • UPC_NO
    66253322863
  • Wheel Type
    Type 41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)