Motion
66243527956

NORTON ABRASIVES
66243527956

Gemini Cut-off Wheel - Type 1 | Type 41, 4 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 46 Grit, Coarse Grade, 15280 rpm
Mi Item #04030543
MFR #66243527956
Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243527956

Gemini Cut-off Wheel - Type 1 | Type 41, 4 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 46 Grit, Coarse Grade, 15280 rpm
Mi Item #04030543
MFR #66243527956

Mfr description
66243527956 4 X .045 X 5/8 GEMINI CUTOF
  • For traditional cut-off applications
  • Applications: Cutting sheet metal, pipe and metal plate dimensioning (metal fabrication)
  • Bulk packed wheels come with 5 inner boxes of 50 wheels each, priced per wheel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.27/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Overall Thickness
    0.0450 in
  • Weight
    0.20 lbs
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.045 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    15280 rpm
  • Package Quantity
    250
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66243527956
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)