1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCS
37649
Static Dissipative, Length: 24ft, Width: 2ft, Material: Rubber
Mi Item #
04031268
MFR #
37649
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
SCS 37649
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCS
37649
Static Dissipative, Length: 24ft, Width: 2ft, Material: Rubber
Mi Item #
04031268
MFR #
37649
Mfr description
37649 DISSIPATIVE RUBBER TABLE ROLL 8841
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
24 ft
Width
2 ft
Details
Color
Blue
Material
Rubber
Static Control Type
Static Dissipative
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items