Motion
SL183018
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 37 mm Width
Mi Item #04031509
MFR #SL183018
Price$1,214.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 37 mm Width
Mi Item #04031509
MFR #SL183018

Mfr description
SL183015-A-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,214.77/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802258295
  • Max Rpm
    2850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 °C to +120 °C
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)