Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-1828

M18™ REDLITHIUM™ Battery - Lithium-Ion, 18 V Nominal Voltage
MI ITEM #04033225
MFR #48-11-1828

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Details

  • Battery Capacity
    2.8 Ah
  • Battery Chemistry
    Lithium-Ion
  • Features & Benefits
    • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: Offers long-lasting performance and durability • Fuel gauge onboard: Displays remaining runtime for less downtime on the job • All-weather performance: Delivers fade-free power in extreme jobsite conditions • Versatility: Powers more than 40 Milwaukee M18™ cordless power tools
  • For Use With
    48-59-1801 M18 Cordless Tools
  • Nominal Voltage
    18 V
  • Warranty
    3 Years

Overview

Mfr description
48-11-1828 BATTERY 18V
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers more than 40 Milwaukee M18™ cordless power tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought