Specifications
Dimensions
- Container Size20 gal (US)
- Weight30 lbs
Details
- Absorbent Capacity Per Kit13 gal (US)
- ApplicationBattery Acid
- ColorWhite
- Fluids AbsorbedAcids
- IncludesSpill-X (r) Neutralizer Shaker Bottle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)