Specifications
Dimensions
- Gear Ratio10 :1
- Overhung Load202 lbs
- Weight10.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current1.20 / 0.63 A
- Full Load Torque20 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.40.2020
- Input Horsepower1/15 hp
- Instructional Video
- Insulation ClassB4
- IP RatingIP43
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- Output RPM157.0 rpm
- Shaft TypeRight Angle
- Stage1
- Standards MetCURUS, RoHS
- Wiring Diagram
Overview
Mfr description
026-746-6010 1/12HP 115/230VAC GEARMOTOR