Specifications
Dimensions
- Gear Ratio1714 :1
- Overhung Load100 lbs
- Weight12.50 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationOPEN
- Enclosure TypeOPEN
- Frequency Rating60 Hz
- Full Load Current1.10 A
- Full Load Torque250 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/15 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP10
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting FootplateIncluded
- Mounting TypeFoot
- Output RPM4.5 rpm
- Shaft TypeRight Angle
- Stage3
- Standards MetRoHS
- Wiring Diagram
Overview
Mfr description
022Q607-1787R 1/15HP 115VAC RA GEARMOTOR