Motion
016-175-0013
AC Parallel Gear Motor - 13:1 Ratio, 1/10 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 1.30 A - Full Load Current
Mi Item #04057128
MFR #016-175-0013
Price$1,865.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 13:1 Ratio, 1/10 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 1.30 A - Full Load Current
Mi Item #04057128
MFR #016-175-0013

Mfr description
016-175-0013 1/10HP 115VAC GEARMOTOR
  • Up to 170 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,865.40/each

Specifications

Dimensions

  • Gear Ratio
    13:1
  • Overhung Load
    220 lbs
  • Weight
    10.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.30 A
  • Full Load Torque
    47 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/10 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP10
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Footplate
    P125-100-9998 Optional
  • Mounting Type
    Face / Foot
  • NEMA Frame
    34
  • Output RPM
    124.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CE, CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V ac
  • UPC_NO
    845171002626
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)