Motion
022Q607-0052R
AC Right Angle Gear Motor - 52 :1 Ratio, 1/15 hp, 115 V, 1 ph, OPEN, Foot Mount, 1.30 A - Full Load Current
Mi Item #04057180
MFR #022Q607-0052R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 52 :1 Ratio, 1/15 hp, 115 V, 1 ph, OPEN, Foot Mount, 1.30 A - Full Load Current
Mi Item #04057180
MFR #022Q607-0052R

Mfr description
022Q607-0052R 1/15HP 115VAC RA GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    52 :1
  • Overhung Load
    100 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    OPEN
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.30 A
  • Full Load Torque
    27 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/15 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP10
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Footplate
    Included
  • Mounting Type
    Foot
  • Output RPM
    100.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    3
  • Standards Met
    RoHS
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)