Specifications
Dimensions
- Gear Ratio12:1
- Overhung Load491 lbs
- Weight30.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current7.81 A
- Full Load Torque213 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.40.2020
- Input Horsepower1/2 hp
- Instructional Video
- Insulation ClassB
- IP RatingIP43
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- Output RPM135.0 rpm
- Shaft TypeParallel
- Stage2
- Standards MetCE, CSA, RoHS, UL
- Supply Voltage115 V ac
- UPC_NO845171002190
- Wiring Diagram
Overview
Mfr description
014-482-2012 1/2HP 115VAC GEARMOTOR
- Up to 1,200 in-lbs continuous torque
- Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
- Made in USA