Motion
017-485-0089
AC Parallel Gear Motor - 88.76 :1 Ratio, 1/2 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.60 A - Full Load Current
MI ITEM #04057191
MFR #017-485-0089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 88.76 :1 Ratio, 1/2 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.60 A - Full Load Current
MI ITEM #04057191
MFR #017-485-0089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    88.76 :1
  • Overhung Load
    900 lbs
  • Weight
    34.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    1.60 A
  • Full Load Torque
    950 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/2 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP43
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • NEMA Frame
    48
  • Output RPM
    20.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, RoHS, UL
  • Wiring Diagram

Overview

Mfr description
017-485-0089 1/2HP 230VAC GEARMOTOR
  • Up to 950 in-lbs continuous torque
  • For applications where greater efficiencies or heavy inverter service are required
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought