Motion
022Q607-0100L
AC Right Angle Gear Motor - 100 :1 Ratio, 1/15 hp, 115 V, 1 ph, OPEN, Foot Mount, 1.30 A - Full Load Current
MI ITEM #04057242
MFR #022Q607-0100L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 100 :1 Ratio, 1/15 hp, 115 V, 1 ph, OPEN, Foot Mount, 1.30 A - Full Load Current
MI ITEM #04057242
MFR #022Q607-0100L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
022Q607-0100L 1/15HP 115VAC RA GEARMOTOR

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    100 :1
  • Output RPM
    62.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    OPEN
  • Enclosure Type
    OPEN
  • Full Load Current
    1.30 A
  • Full Load Torque
    45 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    RoHS
  • IP Rating
    IP10
  • Stage
    3
  • Overhung Load
    100 lbs
  • Mounting Type
    Foot
  • Mounting Footplate
    Included
  • Weight
    12.50 lbs
  • Harmonization Code
    8501.31.6000
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought