Motion
017-247-0058
AC Parallel Gear Motor - 58.2 :1 Ratio, 1/4 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.75 A - Full Load Current
Mi Item #04057251
MFR #017-247-0058
Price$2,644.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 58.2 :1 Ratio, 1/4 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.75 A - Full Load Current
Mi Item #04057251
MFR #017-247-0058

Mfr description
017-247-0058 1/4HP 230VAC GEARMOTOR
  • Up to 350 in-lbs continuous torque
  • For applications where greater efficiencies or heavy inverter service are required
  • Made in USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,644.58/each

Specifications

Dimensions

  • Gear Ratio
    58.2 :1
  • Overhung Load
    273 lbs
  • Weight
    18.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    0.75 A
  • Full Load Torque
    288 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/4 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP44
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    30.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CURUS, RoHS
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)