Specifications
Dimensions
- Gear Ratio6:1
- Overhung Load409 lbs
- Weight40.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current1.63 A
- Full Load Torque103 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/2 hp
- Instructional Video
- Insulation ClassB
- IP RatingIP43
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- NEMA Frame42
- Output RPM282.8 rpm
- Shaft TypeParallel
- Stage2
- Standards MetCE, CSA, RoHS, UL
- Supply Voltage230 V ac, 460 V ac
- UPC_NO845171003364
- Wiring Diagram
Overview
Mfr description
017-482-0006 1/2HP 230/460VAC GEARMOTOR
- Up to 1,017 in-lbs continuous torque
- Used in applications for fuel burners, food processing conveyors and equipment, ice and beverage dispensing equipment and many others
- Made in USA