Specifications
Dimensions
- Gear Ratio214.45 :1
- Overhung Load900 lbs
- Weight22.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60/90 Hz
- Full Load Current0.75 A
- Full Load Torque650 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/4 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP44
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Mounting FootplateIncluded
- Mounting TypeFoot
- NEMA Frame42
- Output RPM7.9 rpm
- Shaft TypeParallel
- Stage4
- Standards MetCURUS, RoHS
- Wiring Diagram
Overview
Mfr description
017-650-0214 1/4HP 230VAC GEARMOTOR
- Up to 722 in-lbs continuous torque for 1/4 horsepower, 423 in-lbs for 1/2 horsepower
- For applications where greater efficiencies or heavy inverter service are required
- Made in USA