Motion
013Q227-0027
AC Parallel Gear Motor - 27 :1 Ratio, 1/10 hp, 115 V, 1 ph, OFC (Open Fan Cooled), Face / Foot Mount, 2.60 A - Full Load Current
MI ITEM #04057324
MFR #013Q227-0027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 27 :1 Ratio, 1/10 hp, 115 V, 1 ph, OFC (Open Fan Cooled), Face / Foot Mount, 2.60 A - Full Load Current
MI ITEM #04057324
MFR #013Q227-0027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    27 :1
  • Overhung Load
    150 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    OFC
  • Enclosure Type
    OFC (Open Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.60 A
  • Full Load Torque
    59 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/10 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP10
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    60.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, RoHS, UL
  • Wiring Diagram

Overview

Mfr description
013Q227-0027 1/10HP 115VAC GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought