Motion
013Q257-0750
AC Parallel Gear Motor - 750:1 Ratio, 1/20 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.60 A - Full Load Current
MI ITEM #04057329
MFR #013Q257-0750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 750:1 Ratio, 1/20 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.60 A - Full Load Current
MI ITEM #04057329
MFR #013Q257-0750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    750:1
  • Overhung Load
    150 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.60 A
  • Full Load Torque
    113 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP44
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    2.0 rpm
  • Shaft Type
    Parallel
  • Stage
    5
  • Standards Met
    CSA, RoHS, UL
  • Supply Voltage
    115 V ac
  • UPC_NO
    845171002121
  • Wiring Diagram

Overview

Mfr description
013Q257-0750 1/20HP 115VAC GEARMOTOR
  • Up to 113 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought