Specifications
Dimensions
- Gear Ratio144 :1
- Overhung Load300 lbs
- Weight12.50 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationODP
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Full Load Current5.70 A
- Full Load Torque600 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.40.2020
- Input Horsepower1/4 hp
- Instructional Video
- Insulation ClassB
- IP RatingIP10
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- NEMA Frame48
- Output RPM12.0 rpm
- Shaft TypeParallel
- Stage3
- Standards MetCE, CSA, RoHS, UL
- Wiring Diagram
Overview
Mfr description
014Q307-0144 1/4HP 115VAC GEARMOTOR
- Up to 600 in-lbs continuous torque
- Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
- Made in USA