Motion
016-175-1369
AC Parallel Gear Motor - 1369:1 Ratio, 1/20 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0 32/0.18 A - Full Load Current
MI ITEM #04057337
MFR #016-175-1369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 1369:1 Ratio, 1/20 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0 32/0.18 A - Full Load Current
MI ITEM #04057337
MFR #016-175-1369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    1369:1
  • Overhung Load
    115 lbs
  • Weight
    8.25 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0 32/0.18 A
  • Full Load Torque
    160 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP43
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    P125-100-9998 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    1.2 rpm
  • Shaft Type
    Parallel
  • Stage
    5
  • Standards Met
    CE, CURUS, RoHS
  • Supply Voltage
    115 V ac, 230 V ac
  • UPC_NO
    845171002695
  • Wiring Diagram

Overview

Mfr description
016-175-1369 1/20HP 115/230VAC GEARMOTOR
  • Up to 170 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought