Motion
016-656-0014
AC Parallel Gear Motor - 14:1 Ratio, 1/2 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 5 20/2.80 A - Full Load Current
MI ITEM #04057339
MFR #016-656-0014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 14:1 Ratio, 1/2 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 5 20/2.80 A - Full Load Current
MI ITEM #04057339
MFR #016-656-0014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    14:1
  • Overhung Load
    500 lbs
  • Weight
    26.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    5 20/2.80 A
  • Full Load Torque
    240 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/2 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP44
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    P125-650-5000 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    122.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CE, CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V ac, 230 V ac
  • UPC_NO
    845171002947
  • Wiring Diagram

Overview

Mfr description
016-656-0014 1/2HP 115/230VAC GEARMOTOR
  • Up to 710 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought