Motion
016Q507-0018
AC Parallel Gear Motor - 10 :1 Ratio, 1/20 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face Mount, 0.62 / 0.33 A - Full Load Current
MI ITEM #04057340
MFR #016Q507-0018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 10 :1 Ratio, 1/20 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face Mount, 0.62 / 0.33 A - Full Load Current
MI ITEM #04057340
MFR #016Q507-0018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Overhung Load
    50 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.62 / 0.33 A
  • Full Load Torque
    12 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP54
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Face
  • Output RPM
    181.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Wiring Diagram

Overview

Mfr description
016Q507-0018 1/20HP 115/230VAC GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought