Motion
026Q607-0275
AC Right Angle Gear Motor - 275 :1 Ratio, 1/12 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.20 / 0.63 A - Full Load Current
MI ITEM #04057342
MFR #026Q607-0275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 275 :1 Ratio, 1/12 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.20 / 0.63 A - Full Load Current
MI ITEM #04057342
MFR #026Q607-0275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    275 :1
  • Overhung Load
    100 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 / 0.63 A
  • Full Load Torque
    200 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/12 hp
  • Instructional Video
  • Insulation Class
    B4
  • IP Rating
    IP43
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    Included
  • Mounting Type
    Foot
  • Output RPM
    5.6 rpm
  • Shaft Type
    Right Angle
  • Stage
    3
  • Standards Met
    CE, CURUS, RoHS
  • Wiring Diagram

Overview

Mfr description
026Q607-0275 1/12HP 115/230VAC GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought