Motion
017-175-0013
AC Parallel Gear Motor - 13:1 Ratio, 1/12 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 0 60/0.35 A - Full Load Current
MI ITEM #04057346
MFR #017-175-0013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 13:1 Ratio, 1/12 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 0 60/0.35 A - Full Load Current
MI ITEM #04057346
MFR #017-175-0013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    13:1
  • Overhung Load
    220 lbs
  • Weight
    9.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0 60/0.35 A
  • Full Load Torque
    38 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/12 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP54
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Footplate
    P125-100-9998 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    122.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    230 V ac, 460 V ac
  • UPC_NO
    845171003166
  • Wiring Diagram

Overview

Mfr description
017-175-0013 1/12HP 230/460VAC GEARMOTOR
  • Up to 170 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought