Overview
Mfr description
017-482-0095 1/2HP 230/460VAC GEARMOTOR
- Up to 1,017 in-lbs continuous torque
- Used in applications for fuel burners, food processing conveyors and equipment, ice and beverage dispensing equipment and many others
- Made in USA
Specifications
- Shaft TypeParallel
- Input Horsepower1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Supply Voltage230 V ac, 460 V ac
- Gear Ratio79:1
- Output RPM21.5 rpm
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Full Load Current1.63 A
- Full Load Torque1017 in/lb
- Insulation ClassB
- Frequency Rating60 Hz
- Standards MetCE, CSA, RoHS, UL
- IP RatingIP43
- Stage3
- NEMA Frame48
- Overhung Load797 lbs
- Mounting TypeFace / Foot
- Mounting FootplateIncluded
- Weight40.00 lbs
- Harmonization Code8501.51.2020
- UPC_NO845171003425
- Wiring Diagram
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data