Motion
014-242-9019
AC Parallel Gear Motor - 19:1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 3.80 A - Full Load Current
MI ITEM #04057409
MFR #014-242-9019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 19:1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 3.80 A - Full Load Current
MI ITEM #04057409
MFR #014-242-9019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
014-242-9019 1/6HP 115VAC GEARMOTOR
  • Up to 385 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Supply Voltage
    115 V ac
  • Gear Ratio
    19:1
  • Output RPM
    90.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    3.80 A
  • Full Load Torque
    107 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    RoHS
  • IP Rating
    IP44
  • Stage
    2
  • Overhung Load
    175 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    16.00 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    845171002145
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text