Motion
014Q307-0286
AC Parallel Gear Motor - 286 :1 Ratio, 1/4 hp, 115 V, 1 ph, ODP (Open Drip-Proof), Face / Foot Mount, 5.70 A - Full Load Current
Mi Item #04057419
MFR #014Q307-0286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 286 :1 Ratio, 1/4 hp, 115 V, 1 ph, ODP (Open Drip-Proof), Face / Foot Mount, 5.70 A - Full Load Current
Mi Item #04057419
MFR #014Q307-0286

Mfr description
014Q307-0286 1/4HP 115VAC GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    286 :1
  • Overhung Load
    300 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    ODP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.70 A
  • Full Load Torque
    600 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/4 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP10
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • NEMA Frame
    48
  • Output RPM
    6.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CE, CSA, RoHS, UL
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)