Specifications
Dimensions
- Gear Ratio49 :1
- Overhung Load220 lbs
- Weight9.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frequency Rating60/90 Hz
- Full Load Current0.24 A
- Full Load Torque84 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/20 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP54
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- Output RPM33.5 rpm
- Shaft TypeParallel
- Stage3
- Standards MetCSA, CURUS, RoHS, UL
- Wiring Diagram
Overview
Mfr description
017-107-0049 1/20HP 230VAC GEARMOTOR
- Up to 100 in-lbs continuous torque
- For applications where greater efficiencies or heavy inverter service are required
- Made in USA