Specifications
Dimensions
- Gear Ratio20 :1
- Overhung Load300 lbs
- Weight16.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60/90 Hz
- Full Load Current0.75 A
- Full Load Torque108 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/4 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP44
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- NEMA Frame42
- Output RPM80.0 rpm
- Shaft TypeRight Angle
- Stage1
- Standards MetCURUS, RoHS
- Wiring Diagram
Overview
Mfr description
027-756-4420 1/4HP 230VAC RA GEARMOTOR
- Up to 120 in-lbs continuous torque
- For applications where greater efficiencies or heavy inverter service are required
- Made in USA