Specifications
Dimensions
- Length48 in
- Width23 in
Details
- Absorbent Capacity Per Package5.9 gal (US)
- ApplicationUniversal
- Product TypeSorbent Pads, Rolls & Mats
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)