Motion
E-5207-B

ROLLWAY
E-5207-B

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #04061805
MFR #E-5207-B
Price$690.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5207-B

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #04061805
MFR #E-5207-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$690.82/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.09 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Flanges
    (2) Flanges on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410020412
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race with Two Snap Rings to Retain the Roller Set, Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410020412

Overview

Mfr description
E-5207-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought