Motion
FT50
Tee Pipe Fitting - Iron Material, 1/2 in Pipe Size
Mi Item #04062618
MFR #FT50
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee Pipe Fitting - Iron Material, 1/2 in Pipe Size
Mi Item #04062618
MFR #FT50

Mfr description
FT50 TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.21/each

Specifications

Details

  • Fitting Type
    Tee
  • Material
    Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)