Motion
RHC75
Coupling Pipe Fitting - Iron Material, 3/4 in Pipe Size
Mi Item #04062684
MFR #RHC75
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Pipe Fitting - Iron Material, 3/4 in Pipe Size
Mi Item #04062684
MFR #RHC75

Mfr description
RHC75 COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Details

  • Fitting Type
    Coupling
  • Material
    Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)