Motion
07660789097

NORTON ABRASIVES
07660789097

Norton Metal Cut-off Wheel - Type 1 | Type 41, 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8730 rpm
Mi Item #04063560
MFR #07660789097
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789097

Norton Metal Cut-off Wheel - Type 1 | Type 41, 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8730 rpm
Mi Item #04063560
MFR #07660789097

Mfr description
07660789097 7 X 1/8 X DM-5/8 TYPE 01 A/O
  • Use where an excellent blend of cut rate and life is needed
  • Type 01/41 cut-off wheels are designed for traditional cut-off applications
  • Supplied with full fiberglass reinforcing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.62/each

Specifications

Dimensions

  • Arbor Hole Size
    22.23 mm
  • Arbor Size
    22.23 mm
  • Center Hole Diameter  
    5/8 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.40 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8730 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    07660789097
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)