Motion
CR1-0574LLCS150

NTN
CR1-0574LLCS150

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 37 mm Width
Mi Item #04063821
MFR #CR1-0574LLCS150
Price$110.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR1-0574LLCS150

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 37 mm Width
Mi Item #04063821
MFR #CR1-0574LLCS150

Mfr description
CR1-0574LLCS150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    37 mm
  • Weight
    0.8 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359467932
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359467932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)