Motion
FRM90/9
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #04064818
MFR #FRM90/9
List Price$73.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #04064818
MFR #FRM90/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.83/each for your price

Overview

Mfr description
FRM90/9

Specifications

  • Compatible Housed Unit
    SNV090
  • Compatible Bearing
    1308, 1308K, 20308, 20308K, 21308, 21308K, 2210, 2210K, 22210, 22210K
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    90 mm
  • Overall Width
    9 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text