Motion
KIT366
Sorbent or Chemical Clean-up Kit - Can, Application: Hazardous Materials, 31 gal Absorbent Capacity per Kit
Mi Item #04067789
MFR #KIT366
Price$988.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Can, Application: Hazardous Materials, 31 gal Absorbent Capacity per Kit
Mi Item #04067789
MFR #KIT366

Mfr description
KIT366
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.33/each

Specifications

Dimensions

  • Weight
    52 lbs

Details

  • Absorbent Capacity Per Kit
    31 gal (US)
  • Application
    Hazardous Materials
  • Color
    Hi-Viz Yellow
  • Container Material
    High Density Polyethylene
  • Container Type
    Can
  • Fluids Absorbed
    Acids, Bases
  • Includes
    (4) HAZ-MAT Pillows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)