Motion
240RV3403G3C4*B

NSK CORP, BEARING DIV
240RV3403G3C4*B

240RV3403G3C4*B
Mi Item #04069186
MFR #240RV3403G3C4*B
Price$4,862.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
240RV3403G3C4*B

240RV3403G3C4*B
Mi Item #04069186
MFR #240RV3403G3C4*B

Mfr description
240RV3403G3C4-B INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,862.91/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    220 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)