Motion
56271
4" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 5/8" A.H.
MI ITEM #04069330
MFR #56271
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 5/8" A.H.
MI ITEM #04069330
MFR #56271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
56271 4" X .035" TYPE 1 CUT-OFF WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.0350 in
  • Overall Length
    4.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Fine
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382562717
  • UPC_NO
    012382562717
  • Overall Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text