Motion
FF90178-15
Aeroquip Spare Part O-Ring
MI ITEM #04069497
MFR #FF90178-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part O-Ring
MI ITEM #04069497
MFR #FF90178-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90178-15 O-RING
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Color
    Green
  • Outside Diameter
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)
  • Durometer
    70
  • Manufacturer Catalog Number
    FF90178-15
  • Manufacturer Upc Number
    639789297242
  • Product Type
    O-Rings
  • Accessory Type
    O-Rings
  • Thickness
    0.063 in
  • Overall Length
    0.060 in
  • Seal Material
    70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text