Motion
40177
Chip Brush - 1/2 in, 1-1/2 in Bristle Length
MI ITEM #04128239
MFR #40177
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1/2 in, 1-1/2 in Bristle Length
MI ITEM #04128239
MFR #40177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.58/each

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    1/2 in
  • Brush Thickness
    5/16 in
  • Overall Length
    6.7000 in

Details

  • Brush Material
    Bristle
  • Features & Benefits
    • Brushes provide lasting, efficient service at minimal cost • 1-3/4 in trim length • 5/16 in brush thickness
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382401771
  • Package Quantity
    36

Overview

Mfr description
40177 1/2" CHIP & OIL BRUSH
  • Brushes provide lasting, efficient service at minimal cost
  • 1-3/4 in trim length
  • 5/16 in brush thickness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought