Motion
40180
Chip Brush - 1-1/2 in, 1-1/2 in Bristle Length
Mi Item #04128241
MFR #40180
Price$0.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1-1/2 in, 1-1/2 in Bristle Length
Mi Item #04128241
MFR #40180

Mfr description
40180 1-1/2" CHIP & OIL BRUSH
  • Brushes provide lasting, efficient service at minimal cost
  • 1-3/4 in trim length
  • 5/16 in brush thickness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.69/each

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    1-1/2 in
  • Brush Thickness
    5/16 in
  • Overall Length
    7.1000 in

Details

  • Brush Material
    Bristle
  • Features & Benefits
    • Brushes provide lasting, efficient service at minimal cost • 1-3/4 in trim length • 5/16 in brush thickness
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382401801
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)