Motion
40181
Chip Brush - 2 in, 1-1/2 in Bristle Length
MI ITEM #04128242
MFR #40181
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, 1-1/2 in Bristle Length
MI ITEM #04128242
MFR #40181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.96/each

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    2 in
  • Brush Thickness
    5/16 in
  • Length
    1-3/4 in
  • Overall Length
    7.5000 in

Details

  • Bristle Material
    Natural
  • Brush Material
    Bristle
  • Brush Style
    Chip
  • Coating
    Oil Based
  • Features & Benefits
    • Brushes Provide Lasting • Efficient Service at Minimal Cost
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382401818
  • Package Quantity
    24
  • Paint Base Type
    Oil
  • Stiffness
    Soft

Overview

Mfr description
40181 2" CHIP & OIL BRUSH
  • Brushes Provide Lasting
  • Efficient Service at Minimal Cost

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought