Motion
40184
Chip Brush - 4 in, 1-3/4 in Bristle Length
MI ITEM #04128244
MFR #40184
Price$2.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, 1-3/4 in Bristle Length
MI ITEM #04128244
MFR #40184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.14/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    4 in
  • Brush Thickness
    5/8 in
  • Overall Length
    8.5000 in

Details

  • Brush Material
    Bristle
  • Features & Benefits
    • Reliable and efficient brush at a value price • 5/8 in thickness • White bristle color
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382401849
  • Package Quantity
    12

Overview

Mfr description
40184 4" CHIP & OIL BRUSH
  • Reliable and efficient brush at a value price
  • 5/8 in thickness
  • White bristle color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought