Motion
40185
Chip Brush - 4 in, 1-3/4 in Bristle Length
Mi Item #04128245
MFR #40185
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, 1-3/4 in Bristle Length
Mi Item #04128245
MFR #40185

Mfr description
40185 4" CHIP & OIL BRUSH
  • Reliable and efficient brush at a value price
  • 3/8 in thickness
  • White bristle color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    4 in
  • Brush Thickness
    3/8 in
  • Overall Length
    8.5000 in

Details

  • Brush Material
    Bristle
  • Features & Benefits
    • Reliable and efficient brush at a value price • 3/8 in thickness • White bristle color
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382401856
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)