Motion
NU1028-M1-C4

FAG (SCHAEFFLER)
NU1028-M1-C4

Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 33 mm Width, C4 Internal Clearance
Mi Item #04130092
MFR #NU1028-M1-C4
Price$3,227.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1028-M1-C4

Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 33 mm Width, C4 Internal Clearance
Mi Item #04130092
MFR #NU1028-M1-C4

Mfr description
NU1028-XL-M1-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,227.94/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    8.686 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C4
  • Locating
    Non-locating
  • Max Rpm
    5400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU10
  • UPC_NO
    4012801392112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)