Motion
63122
Razor-back Concrete/Asphalt Rake - Wood Handle Material, Straight Handle, 18-1/2 in Head Width, 16 Tines
Mi Item #04135238
MFR #63122
Price$102.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Razor-back Concrete/Asphalt Rake - Wood Handle Material, Straight Handle, 18-1/2 in Head Width, 16 Tines
Mi Item #04135238
MFR #63122

Mfr description
63122 HEAVY DUTY WOOD HANDLE RAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.27/each

Specifications

Dimensions

  • Head Height
    4 in
  • Head Width
    18-1/2 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Steel
  • Number Of Tines
    16
  • Type
    Concrete/Asphalt Rake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)