Motion
214432
Polyamide Resin Base Paint Additive - Container Size: 1 gal
Mi Item #04138092
MFR #214432
Price$124.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyamide Resin Base Paint Additive - Container Size: 1 gal
Mi Item #04138092
MFR #214432

Mfr description
214432 FAST CURE ACTIVATOR 250 VOC
  • Steel-Tech™ is a high performance family of products made with stainless steel flake for superior protection
  • Complies with USDS FSIS regulatory sanitation performance standards for food establishment facilities
  • This coating is impervious to moisture and easily cleaned and sanitized
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$124.47/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    Less Than 100 g/L

Details

  • Base Type
    Polyamide Resin
  • Dry Time
    4 to 6hrs.
  • Finish
    ACTIVATOR
  • For Use With
    9100 System DTM Epoxy Mastic
  • Volatile Organic Compound Content
    250 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)