Motion
53117
Union Tool Scoop - Steel, 13-7/8 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #04140354
MFR #53117
Price$79.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tool Scoop - Steel, 13-7/8 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #04140354
MFR #53117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.22/each

Specifications

Dimensions

  • Blade Height
    8-1/2 in
  • Blade Width
    13-7/8 in
  • Handle Length
    27 in

Details

  • Blade Material
    Steel
  • Blade Type
    Ribbed, Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Scoop
  • UPC_NO
    079617531177

Overview

Mfr description
53117 #8 14" STEEL SCOOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought